Jobber Drill, Size #58, Carbide, 118Deg

WESTWARD| Zoro #: G0662575| Mfr #: 5VUC1

$10.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-5/8"
Point Type: Conventional Point
Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662575 Mfr #: 5VUC1
Overall Length: 1-5/8"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Finish: Bright
Drill Bit Size: #58Item: Jobber Drill Bit
Decimal Equivalent: 0.0420Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 0.688"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #58, Decimal Equivalent 0.0420, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 1-5/8 In., Grade General Purpose, Flute Length 0.688 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews