Gift buying made easy: Shop Zoro.com Gift Certificates

Jobber Drill, Size #60, Carbide, 118Deg

WESTWARD| Zoro #: G0498942| Mfr #: 5VUC3

$11.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0498942 Mfr #: 5VUC3
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Bright
Grade: General PurposeApplication: For Drilling Holes into Harden Steel Material
Shank Dia.: 0.0400"Drill Bit Dimension Type: Wire
Flute Length: 0.688"Drill Bit Size: #60
Overall Length: 1-5/8"Country of Origin (subject to change): China

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #60, Decimal Equivalent 0.0400, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 1-5/8 In., Shank Dia. 0.0400 In., Flute Length 0.688 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Product Reviews