PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill, Size B, Carbide, 118Deg

WESTWARD| Zoro #: G2313936| Mfr #: 5VPD3

$31.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"Point Type: Conventional PointShank Dia.: 0.238"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313936 Mfr #: 5VPD3
Overall Length: 3-1/4"Point Type: Conventional Point
Shank Dia.: 0.238"Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: BDrill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2380
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 2"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size B, Decimal Equivalent 0.2380, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 3-1/4 In., Shank Dia. 0.2380 In., Flute Length 2 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews