KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size G, Carbide, 118Deg

WESTWARD| Zoro #: G1398503| Mfr #: 5VPD7

$24.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Point Type: Conventional Point
Shank Dia.: 0.261"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398503 Mfr #: 5VPD7
Overall Length: 3-1/2"Point Type: Conventional Point
Shank Dia.: 0.261"Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: GDrill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2610
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 2-1/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 0.2610 In., Flute Length 2-1/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews