SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size H, Carbide, 118Deg

WESTWARD| Zoro #: G0941787| Mfr #: 5VPD8

$35.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"Point Type: Conventional PointShank Dia.: 0.266"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941787 Mfr #: 5VPD8
Overall Length: 3-1/2"Point Type: Conventional Point
Shank Dia.: 0.266"Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: HDrill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2660
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 2-1/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 0.2660 In., Flute Length 2-1/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews