PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill, Size Q, Carbide, 118Deg

WESTWARD| Zoro #: G2150057| Mfr #: 5VPE1

$55.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: NoOverall Length: 4"Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150057 Mfr #: 5VPE1
Coolant Through: NoOverall Length: 4"
Point Type: Conventional PointShank Dia.: 0.332"
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: Q
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.3320Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 2-1/2"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4 In., Shank Dia. 0.3320 In., Flute Length 2-1/2 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews