BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Size S, Carbide, 118Deg

WESTWARD| Zoro #: G1254662| Mfr #: 5VPE2

$70.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: NoFlute Length: 2-1/2"Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254662 Mfr #: 5VPE2
Coolant Through: NoFlute Length: 2-1/2"
Drill Bit Material: Solid CarbideItem: Jobber Drill Bit
Drill Bit Size: SPoint Type: Conventional Point
Decimal Equivalent: 0.3480Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: BrightDrill Bit Grouping: Drill Bit
Grade: General PurposeOverall Length: 4"
Shank Dia.: 0.348"Flute Type: Spiral
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Dimension Type: Letter
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size S, Decimal Equivalent 0.3480, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Overall Length 4 In., Grade General Purpose, Shank Dia. 0.348 In., Flute Length 2-1/2 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews