Jobber Drill, Size V, Carbide, 118Deg

WESTWARD| Zoro #: G0981032| Mfr #: 5VPE3

$81.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 4-1/4"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981032 Mfr #: 5VPE3
Coolant Through: NoOverall Length: 4-1/4"
Point Type: Conventional PointDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: VDrill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.3770
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 2-7/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size V, Decimal Equivalent 0.3770, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/4 In., Shank Dia. 0.3770 In., Flute Length 2-7/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews