DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Key Chain Multi-Bit Screwdriver, 4-in-1

WESTWARD| Zoro #: G0626491| Mfr #: 5MW45

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: Slotted 3/16", 1/4", 5/16", 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626491 Mfr #: 5MW45
Sizes Included: Slotted 3/16", 1/4", 5/16", 3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Primary Application: General PurposeBit Retainer Type: Fixed
Single End/Double End: Single EndHandle Design: Flat
Features: Flat ProfileOverall Length: 2"
Standards: NoShank Material: steel
Number of Pieces: 1Screwdriver Bit Material: Steel
Finish: ChromeDriver Type: 4-in-1
Item: Key Chain Multi-Bit ScrewdriverBit Style: Slotted
Ratcheting: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Key Chain Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Retainer Type Fixed, Handle Design Flat, Number of Pieces 1, Bit Style Slotted, Overall Length 2 In., Shank Material Steel, Finish Chrome, Features Flat Profile

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews