DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Knee Pads, Hinged, Gel, EVA Foam, Univ, PR

WESTWARD| Zoro #: G0591333| Mfr #: 5MZP8

$54.88 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Strap Material: Elastic
Closure Type: hook-and-loop
Elbow and Knee Pad Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591333 Mfr #: 5MZP8
Strap Material: ElasticClosure Type: hook-and-loop
Elbow and Knee Pad Size: UniversalColor: Black
Cap Material: Poly ProPad Material: EVA & PU Gel
Item: Knee PadsNumber of Straps: 1
Style: SwivelCountry of Origin (subject to change): China

Description

Knee Pads, Swivel, Cap Material Poly Pro, Pad Material EVA & PU Gel, Universal, Closure Type Hook-and-Loop, Black/Blue, Number of Straps 1, Strap Material Elastic, 1 Pair

Reviews