SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads, Nonmarring, EVA Foam, Univ, PR

WESTWARD| Zoro #: G1292216| Mfr #: 5MZH7

$20.02 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knee PadsCap Material: Poly ProPad Material: EVA Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292216 Mfr #: 5MZH7
Item: Knee PadsCap Material: Poly Pro
Pad Material: EVA FoamNumber of Straps: 2
Elbow and Knee Pad Size: UniversalClosure Type: Quick Release
Strap Material: ElasticColor: Blue
Style: Non-skidCountry of Origin (subject to change): China

Description

Knee Pads, Non-skid, Cap Material Poly Pro, Pad Material EVA Foam, Universal, Closure Type Quick Release, Blue/White, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews