KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knot End Wire Brush, 1 1/8" Dia, 0.0140 Wire

WESTWARD| Zoro #: G0346857| Mfr #: 1GBR2

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 25,000
Item: End Brush
For Use With: Air Powered Impact Wrenches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346857 Mfr #: 1GBR2
Max. RPM: 25,000Item: End Brush
For Use With: Air Powered Impact WrenchesOverall Length: 3"
Brush Dia.: 1-1/8"Wire Dia.: 0.014"
Shank Size: 1/4"Fill Material: Carbon Steel
Trim Length: 7/8"Country of Origin (subject to change): China

Description

Knot Wire End Brush, Brush Dia. 1-1/8 In., Fill Material Carbon Steel, Max. RPM 22,000, Wire Dia. 0.014 In., Overall Length 3 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews