Knot End Wire Brush, 1 1/8" Dia, 0.0200 Wire

WESTWARD| Zoro #: G2228992| Mfr #: 1GBR3

$10.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
Shank Size: 1/4"
For Use With: Air Powered Impact Wrenches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228992 Mfr #: 1GBR3
Overall Length: 3"Shank Size: 1/4"
For Use With: Air Powered Impact WrenchesTrim Length: 7/8"
Fill Material: Carbon SteelBrush Dia.: 1-1/8"
Wire Dia.: 0.020"Item: End Brush
Max. RPM: 25,000Country of Origin (subject to change): China

Description

Knot Wire End Brush, Brush Dia. 1-1/8 In., Fill Material Carbon Steel, Max. RPM 22,000, Wire Dia. 0.020 In., Overall Length 3 In., Shank Size 1/4 In., Trim Length 7/8 In.

Reviews