Knot End Wire Brush, 3/4" Dia, 0.0200 Wire

WESTWARD| Zoro #: G1281847| Mfr #: 1GBR5

$9.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. RPM: 25,000Shank Size: 1/4"Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.


Zoro #: G1281847 Mfr #: 1GBR5
Max. RPM: 25,000Shank Size: 1/4"
Fill Material: Carbon SteelBrush Dia.: 3/4"
For Use With: Air Powered Impact WrenchesWire Dia.: 0.020"
Overall Length: 2-1/4"Trim Length: 7/8"
Item: End BrushCountry of Origin (subject to change): China


End Brush, Bristle Type Knotted Wire, Brush Dia. 3/4 In., Shank Size 1/4 In., Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Fill Material Carbon Steel, Max. RPM 25,000, Overall Length 2-1/4 In.