Knot Wire Cup Wire Brush, 2 3/4" Dia, Steel

WESTWARD| Zoro #: G2366691| Mfr #: 1GBJ3

$26.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cup BrushFill Material: Carbon SteelTrim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366691 Mfr #: 1GBJ3
Item: Cup BrushFill Material: Carbon Steel
Trim Length: 7/8"Mounting Type: Arbor Hole
Max. RPM: 14,000Arbor Hole: 5/8" - 11"
Shank Size: N/ABrush Dia.: 2-3/4"
For Use With: Low Speed and High Torque Portable ToolsWire Dia.: 0.020"
Country of Origin (subject to change): China

Description

Cup Brush, Cup Brush, Bristle Type Knotted Wire, Brush Dia. 2-3/4 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Max. RPM 14,000

Reviews