SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knot Wire Wheel, 3 1/4" Dia, 0.0140 Wire

WESTWARD| Zoro #: G2438737| Mfr #: 1GBN1

$17.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Knotted WireWire Dia.: 0.014"Face Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438737 Mfr #: 1GBN1
Bristle Type: Knotted WireWire Dia.: 0.014"
Face Width: 1/4"Trim Length: 3/4"
Mounting Type: ShankMax. RPM: 12,500
Arbor Hole: N/AFor Use With: Air Powered Drills
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: 1/4"Brush Dia.: 3-1/4"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 3-1/4 In., Mounting Type Shank, Arbor Hole Size No Arbor, Abrasive Shank Size 1/4 In., Wire Dia. 0.014 In., Bristle Trim Length 3/4 In., Abrasive Material Carbon Steel, Face Width 1/4 In., Max. RPM 12,500, For Use With Air Powered Drills

Reviews