KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knot Wire Wheel, 3" Dia, 0.014 Wire, Steel

WESTWARD| Zoro #: G2334324| Mfr #: 1GBT7

$7.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 3"
Item: Wire Wheel Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2334324 Mfr #: 1GBT7
Brush Dia.: 3"Item: Wire Wheel Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Bench or Handheld MachinesWire Dia.: 0.014"
Face Width: 3/8"Trim Length: 5/8"
Max. RPM: 20,000Arbor Hole: 1/2" to 3/8"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 3 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Knotted Wire, Face Width 3/8 In., Trim Length 5/8 In., For Use With Bench or Handheld Machines, Shank Size N/A

Reviews