KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" Economy L Clamp, 4-3/4" Deep

WESTWARD| Zoro #: G1204183| Mfr #: 2FGN6

$26.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 4-3/4
Nominal Clamping Pressure: 1500 lb.
Pad Type: Swivel, Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204183 Mfr #: 2FGN6
Throat Depth (In.): 4-3/4Nominal Clamping Pressure: 1500 lb.
Pad Type: Swivel, SmoothBar Size (In.): -
Clamping Surface D (In.): -Bar Thickness (In.): -
Nominal Rail Size (In.): 7/8 x 7/16Bar Width (In.): -
Application: -Width (In.): -
Type: EconomySwivel Pad (In.): -
Clamping Surface W (In.): -Load Capacity (Lb.): -
Opening (In.): 6Includes: -
Bar Material: Carbon SteelClamp Face (In.): -
Item: L ClampMax. Jaw Opening (In.): 6
Handle Material: SteelHandle Length (In.): -
Swivel Type: -Screw Size (In.): -
Spindle Dia. (In.): 5/8Country of Origin (subject to change): China

Description

L Clamp, Economy, Opening (In.) 6, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) -, Nominal Rail Size (In.) 7/8 x 7/16, Nominal Clamping Pressure 1500 lb., Spindle Dia. (In.) 5/8, Pad Type Swivel, Smooth, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 6, Clamp Face (In.) -, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Carbon Steel, Handle Length (In.) -, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -, Clamping Surface W (In.) -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews