8" Economy L Clamp, 4-3/4" Deep

WESTWARD| Zoro #: G1639136| Mfr #: 2FGN7

$35.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Clamping Surface W (In.): -Application: -Type: Economy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639136 Mfr #: 2FGN7
Clamping Surface W (In.): -Application: -
Type: EconomyBar Material: Carbon Steel
Clamping Surface D (In.): -Max. Jaw Opening (In.): 8
Bar Size (In.): -Screw Size (In.): -
Handle Length (In.): -Swivel Pad (In.): -
Bar Width (In.): -Opening (In.): 8
Width (In.): -Load Capacity (Lb.): -
Clamp Face (In.): -Pad Type: Swivel, Smooth
Includes: -Swivel Type: -
Throat Depth (In.): 4-3/4Nominal Clamping Pressure: 1500 lb.
Nominal Rail Size (In.): 7/8 x 7/16Spindle Dia. (In.): 5/8
Handle Material: SteelBar Thickness (In.): -
Item: L ClampCountry of Origin (subject to change): China

Description

L Clamp, Economy, Opening (In.) 8, Throat Depth (In.) 4-3/4, Nominal Rail Size (In.) 7/8 x 7/16, Nominal Clamping Pressure 1500 lb., Spindle Dia. (In.) 5/8, Pad Type Swivel, Smooth, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 8, Clamp Face (In.) -, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Carbon Steel, Handle Length (In.) -, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -, Clamping Surface W (In.) -, Width (In.) -, -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews