KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Heavy Duty L Clamp, 7" Deep

WESTWARD| Zoro #: G1556265| Mfr #: 2FGN4

$120.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 7
Nominal Clamping Pressure: 4800 lb.
Pad Type: Swivel, Hex Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556265 Mfr #: 2FGN4
Throat Depth (In.): 7Nominal Clamping Pressure: 4800 lb.
Pad Type: Swivel, Hex HeadBar Size (In.): -
Clamping Surface D (In.): -Bar Thickness (In.): -
Nominal Rail Size (In.): 1-5/8 x 3/4Bar Width (In.): -
Application: -Width (In.): -
Type: Heavy DutySwivel Pad (In.): -
Clamping Surface W (In.): -Load Capacity (Lb.): -
Opening (In.): 24Includes: -
Bar Material: Carbon SteelClamp Face (In.): -
Item: L ClampMax. Jaw Opening (In.): 24
Handle Material: SteelHandle Length (In.): -
Swivel Type: -Screw Size (In.): -
Spindle Dia. (In.): 7/8Country of Origin (subject to change): China

Description

L Clamp, Heavy Duty, Opening (In.) 24, Throat Depth (In.) 7, Load Capacity (Lb.) -, Nominal Rail Size (In.) 1-5/8 x 3/4, Nominal Clamping Pressure 4800 lb., Spindle Dia. (In.) 7/8, Pad Type Swivel, Hex Head, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 24, Clamp Face (In.) -, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Carbon Steel, Handle Length (In.) -, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -, Clamping Surface W (In.) -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews