PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lathe Guard, For 16 to 20 In Dia Chuck

WESTWARD| Zoro #: G2417877| Mfr #: 2MZY3

$185.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Melting Temp. Range (F): 482~590Construction: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417877 Mfr #: 2MZY3
Color: -Melting Temp. Range (F): 482~590
Construction: -Material: -
Function: -Height: 10"
For Use With: 16 to 20" Diameter ChuckIncludes: Mounting Bracket, Extension Tube And Hardware
Resists: -Item: Medium/Large Lathe Guard
Length: 20"Width: 8"
Features: Clear Semi Circular Wrap Around Lexan Shield, 8" W x 20" LCoverage: -
Max. Temp. (F): -Country of Origin (subject to change): China

Description

Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In, Melting Temp. Range 482-590 F, Features Clear Semi Circular Wrap Around Polycarbonate Shield, 8 In W x 20 In L, Includes Mounting Bracket, Extension Tube And Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews