SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lathe Guard, For 20 to 24 In Dia Chuck

WESTWARD| Zoro #: G1545521| Mfr #: 2MZY5

$208.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): -Includes: Mounting Bracket, Extension Tube And HardwareFeatures: Clear Semi Circular Wrap Around Lexan Shield, 8" W x 24" L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545521 Mfr #: 2MZY5
Max. Temp. (F): -Includes: Mounting Bracket, Extension Tube And Hardware
Features: Clear Semi Circular Wrap Around Lexan Shield, 8" W x 24" LCoverage: -
Melting Temp. Range (F): 482~590Height: 12"
Function: -Material: -
For Use With: 20 to 24" Diameter ChuckResists: -
Item: Large Lathe GuardColor: -
Construction: -Length: 24"
Width: 8"Country of Origin (subject to change): China

Description

Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting Temp. Range 482-590 F, Features Clear Semi Circular Wrap Around Polycarbonate Shield, 8 In W x 24 In L, Includes Mounting Bracket, Extension Tube And Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews