Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat

WESTWARD| Zoro #: G1589104| Mfr #: 2FDC6

$12.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589104 Mfr #: 2FDC6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Width: 3/4"
Item: Locking C-ClampNumber of Pieces: 1
Throat Depth: 1-1/8"Clamping Force: 500 lb.
Locking Mechanism: Release LeverScrew Mechanism: Adjusts Clamping Pressure
Finish: Nickel PlatedMaterial: steel
Standards: ASME B107.36-2002Swivel Pad: No
Overall Clamp Length: 6-3/8"Nominal Clamp Size: 6"
Locking Clamp Product Grouping: Locking C-ClampsMax. Opening: 2"
Country of Origin (subject to change): China

Product Description

Locking C-Clamp, 6 In, Capacity 2 In, Throat Depth 1 1/8 In, Clamping Force 500 Lb, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 6 3/8 In, Nickel Plated, Hardened Carbon Steel, ASME B107.36-2002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.