JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc.

WESTWARD| Zoro #: G0985686| Mfr #: 4YR39

$39.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985686 Mfr #: 4YR39
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Locking Clamp Set
Number of Pieces: 2Throat Depth: 2-5/8"
Clamping Force: Not RatedLocking Mechanism: One Handed
Screw Mechanism: Easy Release Trigger, Micro-adjustmentFinish: Nickel Plated
Material: steelStandards: Government Specifications GGG-W-00649
Swivel Pad: YesOverall Clamp Length: 11"
Nominal Clamp Size: 11"Locking Clamp Product Grouping: Locking Clamp Sets
Max. Opening: 2-1/2"Country of Origin (subject to change): China

Product Description

Locking 11 Inch Clamp, 2 Pieces, Capacity 2 1/2 Inches, Throat Depth 2 5/8 Inches, With Swivel Pad Set, C Shape Jaws and Quick Release

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.