Shop Alternate Products
This Product is Discontinued
Westward
Locking Clamp Set, 6", 1-1/2" Cap., 2 Pc. (Discontinued)
Mfr # 4YR38
Zoro # G1119307
This Product is Discontinued
Key Features
- Max. Opening 1 1/2 in
- Throat Depth 1-1/4"
- Overall Length 6"
- Size 1-1/2"
- Material Steel