DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Straight Jaw Locking Pliers, 10 In, Soft

WESTWARD| Zoro #: G1724116| Mfr #: 1ECG2

$12.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: No
Plier Jaw Style: Straight Jaw
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724116 Mfr #: 1ECG2
Wire Cutter: NoPlier Jaw Style: Straight Jaw
Length: 10"Jaw Release Lever: 1-Handed
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Jaw Capacity: 1-3/4"Jaw Width: 2-5/8"
Screw Mechanism: Locking AdjustingMaterial: Steel
Finish: Nickel PlatedJaw Length: 1-1/8"
Jaw Thickness: 5/8"Item: Locking Plier
Country of Origin (subject to change): China

Description

Pliers, Locking Pliers, Locking Plier, Straight Jaw, Jaw Capacity 1-3/4 In., Jaw Length 1-1/8 In., Jaw Thickness 5/8 In., Jaw Width 2-5/8 In., Overall Length 10 In., Handle Type Ergonomic, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Locking Adjusting, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Material Steel, Finish Nickel Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews