Curved Jaw Locking Pliers, 7 In, Soft Grip

WESTWARD| Zoro #: G2196266| Mfr #: 1ECF9

$13.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: Yes
Plier Jaw Style: Curved Jaw
Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196266 Mfr #: 1ECF9
Wire Cutter: YesPlier Jaw Style: Curved Jaw
Length: 7"Jaw Release Lever: 1-Handed
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Jaw Capacity: 1-1/2"Jaw Width: 2"
Screw Mechanism: Locking AdjustingMaterial: Steel
Finish: Nickel PlatedJaw Length: 1"
Jaw Thickness: 1/4"Item: Locking Plier
Country of Origin (subject to change): China

Description

Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-1/2 In., Jaw Length 1 In., Jaw Thickness 1/4 In., Jaw Width 2 In., Overall Length 7 In., Handle Type Ergonomic, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Locking Adjusting, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Material Steel, Finish Nickel Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews