Locking Pliers Set, 5, 6, 10 In, 3 Pc

WESTWARD| Zoro #: G1989924| Mfr #: 1ECF5

$30.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989924 Mfr #: 1ECF5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: 5 And 10" Curved Jaw, 6" Long Nose
Item: Locking Pliers SetNumber of Pieces: 3
Length: 5", 6", 10"Wire Cutter: Yes
Handle Type: Plain GripJaw Style: Curved, Long Nose
Country of Origin (subject to change): China

Product Description

Locking Pliers Set, Number of Pieces 3, Length 5 In., 6 In., 10 In., Handle Type Plain Grip, Standard Tool (Accessory Needed for Tethering), Includes 5 And 10 In. Curved Jaw, 6 In. Long Nose, Jaw Style Curved, Long Nose, Wire Cutter Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.