Locking Pliers Set, 5, 6, 7, 10 In, 4 Pc

WESTWARD| Zoro #: G0611134| Mfr #: 1ECF6

$52.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611134 Mfr #: 1ECF6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: 5 And 10" Curved Jaw, 7" Straight Jaw, 6" Long Nose
Item: Locking Pliers SetNumber of Pieces: 4
Length: 5", 6", 7", 10"Wire Cutter: No
Jaw Style: Curved, Straight, Long NoseHandle Type: Plain Grip
Country of Origin (subject to change): China

Product Description

Locking Pliers Set, Number of Pieces 4, Length 5 In., 6 In., 7 In., 10 In., Handle Type Plain Grip, Standard Tool (Accessory Needed for Tethering), Includes 5 And 10 In. Curved Jaw, 7 In. Straight Jaw, 6 In. Long Nose, Jaw Style Curved, Straight, Long Nose, Wire Cutter No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.