Shop Alternate Products
This Product is Discontinued
Westward
Locking Pliers Set, 5, 6, 7, 9, 10 In, 5 Pc (Discontinued)
Mfr # 1ECF7
Zoro # G0938576
This Product is Discontinued
Key Features
- Number of Pieces 5
- Overall Length 5", 6", 7", 9", 10"
- Length 5", 6", 7", 9", 10"
- Handle Type Plain Grip
- Wire Cutter No