JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Long Nose Locking Pliers, 4 In, Steel

WESTWARD| Zoro #: G2077765| Mfr #: 1ECF1

$8.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077765 Mfr #: 1ECF1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Release Lever: 1-Handed
Screw Mechanism: Locking AdjustingItem: Locking Pliers
Length: 4"Jaw Capacity: 1-1/2"
Jaw Length: 1-7/16"Jaw Width: 1/4"
Wire Cutter: YesHandle Type: Plain Grip
Material: steelFinish: Nickel Plated
Plier Jaw Style: Long NoseJaw Thickness: 1/4"
Country of Origin (subject to change): China

Product Description

Locking Pliers, Long Nose, Handle Type Plain Grip, Wire Cutter Yes, Length 4 In., Jaw Capacity 1-1/2 In., Jaw Thickness 1/4 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-7/16 In., Jaw Width 1/4 In., Jaw Release Lever 1-Handed, Screw Mechanism Locking Adjusting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.