Long Nose Locking Pliers, 6 In, Steel

WESTWARD| Zoro #: G1400217| Mfr #: 1ECF2

$10.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1/4"
Wire Cutter: Yes
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400217 Mfr #: 1ECF2
Jaw Width: 1/4"Wire Cutter: Yes
Length: 6"Jaw Length: 1-3/4"
Plier Jaw Style: Long NoseJaw Release Lever: 1-Handed
Jaw Thickness: 3/8"Item: Locking Pliers
Handle Type: Plain GripJaw Capacity: 2"
Finish: Nickel PlatedScrew Mechanism: Locking Adjusting
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Locking Pliers, Long Nose, Handle Type Plain Grip, Wire Cutter Yes, Length 6 In., Jaw Capacity 2 In., Jaw Thickness 3/8 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-3/4 In., Jaw Width 1/4 In., Jaw Release Lever 1-Handed, Screw Mechanism Locking Adjusting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews