Long Nose Plier, 6 in., Serrated

WESTWARD| Zoro #: G0460013| Mfr #: 1UKJ9

$18.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Side Cutter: Yes
Spring Return: No
Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460013 Mfr #: 1UKJ9
Side Cutter: YesSpring Return: No
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Long Nose PlierGripping Surface: Serrated
Jaw Length: 2"Wire Stripper: No
Cutting Capacity/Material: 1/16",1241 MPATip Width: 1/8"
Jaw Width: 3/4"Wire Crimper: No
ESD Safe: NoOverall Length: 6"
Nonsparking: NoJaw Bend: 0 Degrees
Max. Jaw Opening: 2"Handle Type: Dipped
Handle Color: BlueJoint Type: Solid
Material: CR-VTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ASME B107.500-2010Country of Origin (subject to change): China

Description

Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper No, Wire Crimper No, Jaw Bend 0 Degrees , Overall Length 6 In., Standard Tool (Accessory Needed for Tethering), Joint Type Solid, Gripping Surface Serrated, Spring Return No, Jaw Length 2 In., Jaw Width 5/16 In., Tip Width 1/8 In., Max. Jaw Opening 2 In., Handle Type Dipped, Handle Color Blue, Material Steel, Cutting Capacity/Material 1/16 In.,1241 MPA, Voltage Rating Not Rated, Standards ASME B107.13M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews