DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Insulated Long Nose Plier, 6 in., Serrated

WESTWARD| Zoro #: G1772951| Mfr #: 3WY59

$27.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Tip Width: 1/8"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772951 Mfr #: 3WY59
ESD Safe: NoTip Width: 1/8"
Wire Crimper: NoVoltage Rating: 1000V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 6"
Jaw Bend: 0 DegreesSide Cutter: No
Jaw Width: 3/4"Wire Stripper: No
Max. Jaw Opening: 1-5/32"Insulated / Uninsulated: Insulated
Handle Color: Red/YellowSpring Return: No
Handle Type: Cushion GripJoint Type: Solid
Gripping Surface: SerratedNonsparking: No
Material: Chrome Vanadium SteelCutting Capacity/Material: Not Specified
Jaw Length: 2"Item: Long Nose Plier
Country of Origin (subject to change): Taiwan, Province of China

Description

Insulated Bent Needle Nose Pliers, Nose Type Long,Overall Length 6 In., Jaw Length 2 In., Jaw Type Serrated, Nose Shape Bent, Handle Type Insulated, Material Chrome Vanadium Steel, Side Cutter No, Spring Return No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews