Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Nose Plier, 8-1/4 in., Serrated

  • Zoro #: G0065488
  • Mfr #: 31XN08

$11.87

  • Side Cutter: Yes
  • Spring Return: Yes
  • Wire Crimper: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #31XN08 Specifications

  • Zoro #: G0065488
  • Mfr #: 31XN08
Side Cutter: Yes Spring Return: Yes
Wire Crimper: No Item: Long Nose Plier
Max. Jaw Opening: 2-3/16" Voltage Rating: Not Rated
Nonsparking: No Jaw Bend: 0 Degrees
Handle Color: Black Plier Item: Long Nose Pliers
Joint Type: Solid Overall Length: 8-1/4"
Jaw Length: 2-3/8" Cutting Capacity/Material: 1/16",1241 MPA
Handle Type: Dipped Jaw Width: 11/16"
Insulated / Uninsulated: Uninsulated Material: Steel
Gripping Surface: Serrated Tether Capable: Standard Tool (Accessory Needed for Tethering)
Wire Stripper: No ESD Safe: No
Plier Product Group: Pliers Insulated: No
Tip Width: 1/8" Features: Niklear Multilayer Plating and Coating; Long Nose Pliers, Jaw Length: 2-3/8", Jaw Bend: 0 Degrees, Tip Width: 1/8"
Number of Pieces: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Long Nose Plier,8-1/4" L,Serrated

Reviews of Westward #31XN08