Long Nose Plier, 8-1/5 in., Serrated

WESTWARD| Zoro #: G1841542| Mfr #: 1UKK2

$19.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841542 Mfr #: 1UKK2
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Long Nose Plier
Side Cutter: YesHandle Type: Dipped
Handle Color: BlueJaw Bend: 0 Degrees
Cutting Capacity/Material: 13/64", 1241 MPAInsulated / Uninsulated: Uninsulated
Voltage Rating: Not RatedTip Width: 3/16"
Material: Alloy steelJaw Width: 3/8"
Standards: ASME B107.500-2010Jaw Length: 2-7/16"
Gripping Surface: SerratedSpring Return: No
Wire Crimper: NoWire Stripper: No
Overall Length: 8-1/5"ESD Safe: No
Max. Jaw Opening: 2-1/2"Nonsparking: No
Joint Type: SolidCountry of Origin (subject to change): China

Product Description

Long Nose Pliers, Overall Length 8-1/5 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-7/16 In., Jaw Width 3/8 In., Standard Tool(Accessory Needed for Tethering), Handle Type Dipped, Handle Color Blue, Material Drop Forged Steel, Side Cutter Yes, Spring Return No, Voltage Rating None, Standards ASME B107.15M, Features Drop Forged, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.