15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Long Nose Plier, 8 in., Serrated

WESTWARD| Zoro #: G0371192| Mfr #: 1UKK3

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371192 Mfr #: 1UKK3
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Long Nose Plier
Side Cutter: YesHandle Type: Ergonomic
Handle Color: Black/BlueMaterial: Steel
Jaw Width: 3/8"Standards: ASME B107.13M
Jaw Length: 2-7/16"Gripping Surface: Serrated
Spring Return: NoWire Crimper: No
Wire Stripper: NoOverall Length: 8"
ESD Safe: NoMax. Jaw Opening: 2-9/16"
Nonsparking: NoJoint Type: Solid
Jaw Bend: 0 DegreesCutting Capacity/Material: 13/64", 1241 MPA
Insulated / Uninsulated: UninsulatedVoltage Rating: Not Rated
Tip Width: 3/16"Country of Origin (subject to change): China

Product Description

Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-7/16 In., Jaw Width 3/8 In., Standard Tool(Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Inner Blue, Outside Black, Material Drop Forged Steel, Side Cutter Yes, Spring Return No, Voltage Rating None, Standards ASME B107.16M, Features Drop Forged, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.