SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Long Nose Plier Set, Ergonomic, 2 Pcs.

WESTWARD| Zoro #: G1871606| Mfr #: 4NFX3

$77.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ESD Safe: NoTether Capable: Standard Tool (Accessory Needed for Tethering)Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871606 Mfr #: 4NFX3
ESD Safe: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium SteelItem: Long Nose Plier Set
Handle Type: ErgonomicFeatures: Compound Joint
Includes: 12-3/4" 45 Degrees Bent Nose, 13-1/2" Long Nose PliersHandle Color: Black
Number of Pieces: 2Spring Return: No
Country of Origin (subject to change): China

Description

Plier Sets, Long Nose Plier Sets, Long Nose Plier Set, Jaw Bend 0 Degrees , 45 Degrees , Overall Length 12-3/4 In., 13-1/2 In., Gripping Style Smooth, Side Cutter No, Wire Stripper No, Wire Crimper No, ESD Safe No, Nonsparking No, Insulated No, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Number of Pieces 2, Spring Return No, Handle Color Black, Material Chrome Vanadium Steel, Features Compound Joint

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews