Westward
200 ft Tape Measure, 3/8 in Blade
Mfr # 1MKU3
Zoro # G0287296
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 200 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/8 in
- Measurement Type SAE
- Graduations 1/8 in
Explore More Products
- WESTWARD 50 ft Tape Measure, 3/8 in Blade 1MKT7
- WESTWARD Tape Measure, 25 ft. L Blade, Steel 55MN52
- WESTWARD 30 ft Tape Measure, 1 in Blade 1MKT2
- WESTWARD 12 ft Tape Measure, 1/2 in Blade 1MKR4
- WESTWARD 12 ft Tape Measure, 3/4 in Blade 1MKR6
- WESTWARD 16 ft Tape Measure, 3/4 in Blade 1MKR8
- STARRETT 100 ft. Tape Measures, 3/8" Blade LHY530-100
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade 50007
- CRESCENT Tape, Keycha in, Black Blade, 1/2"X8ft L1108B
- KOMELON Komelon The Professional Chrome Tape Measure 416 HV
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape 3000
- Westward Tape Measures