Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lug, 2/0, 3/8In, Crimp/Solder, PK5

WESTWARD | Zoro #: G5356391 | Mfr #: 23YZ45

$18.23
($3.65/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #23YZ45 Specifications

Zoro #: G5356391 Manufacturer #: 23YZ45
Connection Material: Tin Plated Stud Size: 3/8"
Connection Type: Crimp/Solder Item: Lug
Gauge: 2/0 ga. Package Quantity: 5 pkg.
Color: Orange Country of Origin (subject to change): India

Description

Lug, Gauge 2/0 ga., Stud Size 3/8 In., Connection Material Tin Plated, Connection Type Crimp/Solder, Color Orange, Package Quantity 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #23YZ45