SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lug Nut Wrench, 4 Way, L 14 In

WESTWARD| Zoro #: G2472644| Mfr #: 2HLA7

$17.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sockets Included: 17, 19, 21, 23mmLength (In.): 14Item: Lug Nut Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472644 Mfr #: 2HLA7
Sockets Included: 17, 19, 21, 23mmLength (In.): 14
Item: Lug Nut WrenchMaterial: Steel
Type: 4 WayCountry of Origin (subject to change): China

Description

Lug Nut Wrench, 4 Way, Material Steel, Sockets Included 17, 19, 21, 23 mm, Length (In.) 14

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews