KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lug Nut Wrench, 4 Way, L 20 In

WESTWARD| Zoro #: G1918332| Mfr #: 2HLB1

$24.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lug Nut Wrench
Type: 4 Way
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918332 Mfr #: 2HLB1
Item: Lug Nut WrenchType: 4 Way
Material: steelSockets Included: 17, 19, 21, 23mm
Length (In.): 20Country of Origin (subject to change): China

Description

Lug Nut Wrench, 4 Way, Material Steel,Sockets Included 17, 19, 21, 23 mm, Length (In.) 20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews