Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machete, 19 in., Steel

  • Zoro #: G1815628
  • Mfr #: 31MJ58
$10.13
  • Head Weight: 1 1/10 lb
  • Type: Blade
  • Handle Length: 5 1/2 in
See full product details
Orders over $75 ship free.

Westward #31MJ58 Specifications

  • Zoro #: G1815628
  • Mfr #: 31MJ58
Head Weight: 1 1/10 lb Type: Blade
Handle Length: 5 1/2 in Handle Material: Plastic
Head Material: Steel Item: Machete
Handle: Straight Overall Length: 27 1/4 in
Cutting Edge: 19 in Face: Steel
Handle Design: Plastic Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Check out our array of axes, hatchets, and splitting wedges if you're looking to fell a tree or tackle other big jobs such as splitting logs. Here is some additional information about Westward Machete. Overall Length: 27-1/4", Handle Material: plastic.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Westward #31MJ58