Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-3/4" Machine Bench Vise with Stationary Base

  • Zoro #: G4785182
  • Mfr #: 10D742

$45.69

  • Type: General Purpose
  • Base Type: Stationary
  • Features: Precision Grinding Sides And Front Side Face Permits Additional Mounting Positions (Can Be Used On Base, Sides Or End) For Drilling, Tapping Or Reaming
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Westward #10D742 Specifications

  • Zoro #: G4785182
  • Mfr #: 10D742
Type: General Purpose Base Type: Stationary
Features: Precision Grinding Sides And Front Side Face Permits Additional Mounting Positions (Can Be Used On Base, Sides Or End) For Drilling, Tapping Or Reaming Item: Machine Vise
Country of Origin (subject to change): Taiwan, Province of China

Description

Whether you're a carpenter, craftsman or DIY weekend warrior, the right bench vises are critical for securing project material to your workbench in the building process. Take a look at the features for this Machine Vise : BASE TYPE: Stationary, FEATURES: Precision Grinding Sides And Front Side Face Permits Additional Mounting Positions (Can Be Used On Base, Sides Or End) For Drilling, Tapping Or Reaming

Reviews of Westward #10D742