Machinists Scraper File, American, 8 In L

WESTWARD| Zoro #: G1653574| Mfr #: 1NFV4

$18.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653574 Mfr #: 1NFV4
Finish: NaturalPattern: Specialty
Edges: Single CutItem: Machinists Scraper
Teeth per Inch: -Profile Shape: Triangular
Threads per Inch: -Length: 8"
Country of Origin (subject to change): India

Product Description

Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 8 In., Natural, Single Cut Edges, - Teeth per Inch, - Threads per Inch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.