Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machinists Scraper, Triangular, 3-1/4 in.L

  • Zoro #: G2004339
  • Mfr #: 39CE56
$9.64 34% off
$6.27
  • Application: General Purpose
  • Finish: Sand Blasted
  • Pattern: Specialty
See full product details
Orders over $75 ship free.

Westward #39CE56 Specifications

  • Zoro #: G2004339
  • Mfr #: 39CE56
Application: General Purpose Finish: Sand Blasted
Pattern: Specialty Width: 25/64 in
Item: Machinists Scraper Profile Name: Three Square
Edges: Sharp Cut Cut Type: Single
Length: 3 1/4 in Profile Shape: Triangular
Shop By: Cyber Deals Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hand files and rasps can be used on pieces of metal and wood, or whatever you are working on. Westward Machinists Scraper include characteristics like: Length: 3-1/4", Width: 25/64", Application: General Purpose.

Reviews of Westward #39CE56