Magnetic Drive Guide Set, 15 Pcs., 1/4"

WESTWARD| Zoro #: G1392237| Mfr #: 1VXN7

$8.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Each Square #1, #2, #3, Torx(R) T10, 15, 20, 25, 30, Phillips Bits #1, #2, #3, Slotted 3/4, 4/5, 5/6, 1" Bits, Stainless Steel Magnetic Bit Holder, Storage Case
Item: Magnetic Drive Guide Set
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392237 Mfr #: 1VXN7
Includes: 1 Each Square #1, #2, #3, Torx(R) T10, 15, 20, 25, 30, Phillips Bits #1, #2, #3, Slotted 3/4, 4/5, 5/6, 1" Bits, Stainless Steel Magnetic Bit Holder, Storage CaseItem: Magnetic Drive Guide Set
Shank Size: 1/4"Fastening Tool Material: Steel
Application: For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric DrillsNumber of Pieces: 15
Impact Rated: YesCountry of Origin (subject to change): China

Description

Magnetic Drive Guide Set, Number of Pieces 15, Shank Size 1/4 In., Alloy Tool Steel, For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills, Includes 1 Each Square #1, # 2, #3, Torx T10, 15, 20, 25, 30, Phillips #1, #2, #3, Slotted 3/4, 4/5, 5/6 1 Inch long Bits, Stainless Steel Magnetic Bit Holder And Case

Reviews