Magnetic Pickup, 1/2 In Dia, 2 Lb Pull

WESTWARD| Zoro #: G0938822| Mfr #: 1VUB1

$13.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0938822 Mfr #: 1VUB1
Material: Stainless Steel, Neodymimum MagneticApplication: For Retrieving Iron, Steel And All Ferrous Materials
Item: Magnetic PickupType: Telescoping
Length: 6-1/2"Diameter: 1/2"
Surface Size: 1/4" dia.Extended Length: 27"
Pull Capacity: 2 lb.Handle Type: High Impact ABS With Cushion Grip
Country of Origin (subject to change): China

Product Description

Magnetic Pickup, Type Telescoping, Length 6-1/2 In., Diameter 1/2 In., Surface Size 1/4 In. dia., Extended Length 27 In., Pull Capacity 2 lb., Stainless Steel, Neodymimum Magnetic Material, High Impact ABS With Cushion Grip Handle Type, Application For Retrieving Iron, Steel And All Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.