Magnetic Pickup, 2 Lb Pull, 3 5/8 In L

WESTWARD| Zoro #: G1378325| Mfr #: 1VUB2

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378325 Mfr #: 1VUB2
Features: Pocket ClipMaterial: Neodymium Magnetic
Application: For Retrieving Iron, Steel and All Ferrous MaterialsItem: Magnetic Pickup
Type: FixedLength: 4"
Diameter: 1/4"Surface Size: 1/4" dia.
Pull Capacity: 2 lb.Handle Type: High Impact ABS With Cushion Grip
Country of Origin (subject to change): China

Product Description

Magnetic Pickup, Type Fixed, Length 3 5/8 In, Dia 1/4 In, Surface Size Dia 1/4 In, Pull Capacity 2 Lb, Neodymium Magnetic Construction, High Impact ABS With Cushion Grip Handle Type, Features Pocket Clip, Application For Retrieving Iron, Steel And All Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.