Magnetic Socket Holder, Red, Plastic

WESTWARD| Zoro #: G2249012| Mfr #: 5NNE7

$26.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: SAE or Metric SocketsWidth: 3-3/8"Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249012 Mfr #: 5NNE7
For Use With: SAE or Metric SocketsWidth: 3-3/8"
Material: PlasticLength: 12-3/4"
Height: 1-1/4"Item: Magnetic Socket Holder
Color: RedCountry of Origin (subject to change): United States

Description

Magnetic Socket Holder, Length 12-3/4 In., Width 3-3/8 In., Height 1-1/4 In., Plastic Material, Red, For Use With SAE or Metric Sockets

Restrictions and Compliance

*3: Hazardous material

Reviews